7510AST - 3/4" Cable Conn

Arlington

  • $5.26 (Each)
  • $5.26 (Each)

  • $131.43 (Per 25)

  • $525.71 (Per 100)

In-Stock: 15 available locally (Prescott Valley, AZ) ( change location)
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
7510AST
Manufacturer
Arlington
Manufacturer's Part Number
7510AST
Description
3/4" Cable Conn
Zinc Die-Cast, 3/4" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - In Set Screw Emt Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997550903 / 00018997550903
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Carton
$5.26 (Each)
Standard Packaging
$131.43 (Per 25)
Stock Availability
Prescott Valley
15 (Check another store)
Phoenix
0
All Stores
580
Resources
Attachments
 
 
7510AST - Specification Sheet
Other Links
 
 
7510AST - Other
 
7510AST - Other
Images
 
 
7510AST - Small Image
 
7510AST - Large Image
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
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.496) x W(1.709) x H(1.300)
Descriptions
Description
3/4" CABLE CONN
Extra Long Description
ARL 7510AST 3/4" SNAP 2IT CONNECT
Long Description
Zinc die-cast, 3/4" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.
Product Type
3/4" Snap 2IT Connect
Special Features
Widest cable ranges from 14/2 to 10/4
Manufacturer Information
Brand
SNAP2IT
Manufacturers Part Number
7510AST
GTIN
00018997550903
UPC
018997550903
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7510AST.
Jump To:

Similar Items

Similar items are close alternatives to 7510AST, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat