38A - Snap In Conn For MC Cable

Arlington

  • $1.97 (Each)
  • $1.97 (Each)

  • $98.34 (Per 50)

  • $196.69 (Per 100)

  • $983.45 (Per 500)

In-Stock: 13 available locally (Longview, TX) ( change location)
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
38A
Manufacturer
Arlington
Manufacturer's Part Number
38A
Description
Snap In Conn For MC Cable
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.064 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997000385 / 00018997000385
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$98.34 (Per 50)
Standard Packaging
$983.45 (Per 500)
Stock Availability
Longview
13 (Check another store)
All Stores
4,471
Resources
Specifications Sheets
 
 
38A - Specification Sheet
Images
 
 
38A - Small Image
 
38A - Large Image
Other Links
 
 
38A - Other
 
38A - Other
 
38A - Other
Attachments
 
 
38A - Specification Sheet
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Diameter
1 in
Length
1.41 in
Size
L(1.410) x W(0.850) x H(0.850)
Descriptions
Description
SNAP IN CONN FOR MC CABLE
Extra Long Description
ARL 38A SNAP2IT INS. W/LCKNT
Features
SNAP2IT(R) connectors are fast and easy to Install! There’s no locknut to lose. Push cable into the fitting up to the end stop. Rotate cable clockwise until tight. Remove cable from the fitting by turning it Counter-clockwise.
Long Description
Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.41 in Length, 1 in Diameter, Insulated, Snap-In Connection, 0.064 lb/EA
Product Type
Cable Connector
Short Description
Cable Connector, Die Cast Zinc, 3/8 in, MC Snap, Red Internal Clip
Special Features
Easy installation - No tools needed;Save time and money;Removable with a screwdriver
Additional Information
Connection Type
Snap-In
For Use With
0.45 to 0.612 in Cable
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
50 PK;500 PK
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
38A
Sub Brand
Snap2it(R)
GTIN
00018997000385
UPC
018997000385
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.064 lb/EA
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Enclosure
Zinc
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 38A.
Jump To:

Similar Items

Similar items are close alternatives to 38A, though they may not be 100% alike.

Cross Referenced

These items are similar to 38A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38A Arlington 00018997000385
590-DC2 Bridgeport Fittings 00781747155900
590-DCI2 Bridgeport Fittings 00781747165909

* All prices subject to change.

Begin Live Chat