ADR1033 - 100A 3W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $507.52 (Each)
  • $507.52 (Each)

  • $3,045.12 (Per 6)

In-Stock: 2 available locally (Shreveport, LA) ( change location)
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
ADR1033
Manufacturer
Appleton
Manufacturer's Part Number
ADR1033
Description
100A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186285 / 00781381186285
Weight per unit
3.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$507.52 (Each)
Carton
$3,045.12 (Per 6)
Stock Availability
Shreveport
2 (Check another store)
Bossier City
6
All Stores
12
Resources
Images
 
 
ADR1033 - Small Image
 
ADR1033 - Large Image
Attachments
 
 
ADR1033 - Specification Sheet
Other Links
 
 
ADR1033 - Other
 
ADR1033 - Other
Brochures
 
 
ADR1033 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Connection
Pressure Wire Terminal
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Number Of Wires
3
Phase
3
Poles
3
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Wire Size
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Descriptions
Description
100A 3W3P P&S RECPT (600VAC/250VDC)
Extra Long Description
APP ADR1033 100A RECPT 3PS1 SCR/SPR
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Product Type
100A Recpt 3PS1 SCR/SPRG CVRS
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is re
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR1033
GTIN
00781381186285
UPC
781381186285
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
3.69
Carton
6
Uses, Certifications, and Standards
Application
For ACP1033CD Clamping Ring Plug
Mounting
BOX
Nema Rating
NEMA 3, 3R, 4, 4X
Standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
6 View Store
Shreveport
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
4 View Store
These alternate items can be purchased instead of ADR1033.
Jump To:

Similar Items

Similar items are close alternatives to ADR1033, though they may not be 100% alike.

Cross Referenced

These items are similar to ADR1033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR1033 Appleton Electric 00781381186285
AR1031 Eaton Crouse-Hinds 00782274064000
AR1037 Eaton Crouse-Hinds 00782274064604
AR1048 Eaton Crouse-Hinds 00782274065502
VR1031 Killark 00783936834832
HBL4100RS1W Raco 00783585011066
JRF1033F Thomas & Betts 00708917311898
JRF1034H Thomas & Betts 00708917161004
JRS1033F Thomas & Betts 00708917168164
JRS1034H Thomas & Betts 00708917133544

* All prices subject to change.

Begin Live Chat