XHHW6BK1000 - Al XHHW #6 STR Black 1000'

King Wire Inc.

  • $340.89 (Per 1,000 Feet)
  • $0.34 (Per Foot)

  • $340.89 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Deer Park, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW6BK1000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Al XHHW #6 STR Black 1000'
1000 Volts/600 Volts Alumaflex Brand Aluminum Alloy (AA-8176) Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. Moisture Resistant High Heat.
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886541018 / 00032886541018
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.34 (Per Foot)
Reel
$340.89 (Per 1,000 Feet)
Stock Availability
Deer Park
1,000 Feet (Check another store)
All Stores
43,869 Feet
Resources
Images
 
 
XHHW6BK1000 - Large Image
Other Links
 
 
XHHW6BK1000 - Other
 
XHHW6BK1000 - Other
Attachments
 
 
XHHW6BK1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLP
Descriptions
Extra Long Description
SWC 11270601 6 STR 3E AL (13.3mm2)
Features
Southwire® SIMpull ® XHHW-2®/RW90 aluminum conductors are primarily used in conduit or recognized raceways for service and feeder wiring as specified in the National Electrical Code. XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per section 517.160 of the NEC where a dielectric constant of 3.5 or less may be specified. This product is designed to be installed without t
Long Description
1000 Volts/600 Volts Alumaflex Brand Aluminum Alloy (AA-8176) Conductor. Cross-linked Polyethylene (XLPE) Insulation. Moisture Resistant High Heat.
Product Type
6 STR 3E Al (13.3MM2) Simpull(R) XHHW-2 Black 1000 FT
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
11270601
GTIN
00032886541018
UPC
032886541018
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
Minimum Qty
1000
Packaging
Weight per foot
0.039
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat