XHHW2501000 - Al XHHW 250 STR Black 1000'

Southwire

  • $1.65 (Per Foot)
  • $1.65 (Per Foot)

  • $1,646.35 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Avondale, AZ) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW2501000
Manufacturer
Southwire
Manufacturer's Part Number
27834101
Description
Al XHHW 250 STR Black 1000'
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 653 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 296 LB/MFT
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542466 / 00032886542466
Weight per unit
0.293 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.65 (Per Foot)
Reel
$1,646.35 (Per 1,000 Feet)
Stock Availability
Avondale
1,000 Feet (Check another store)
Phoenix
4,000 Feet
All Stores
42,483 Feet
Resources
Images
 
 
XHHW2501000 - Large Image
 
XHHW2501000 - Large Image
Attachments
 
 
XHHW2501000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
250 kcmil
Current Rating
170 A @ 60 °C;205 A @ 75 °C;230 A @ 90 °C
Stranding
22 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Aluminum
Insulation Color
Black
Insulation Material
XLPE
Dimensions and Weight
Length
1000 ft
Outer Diameter
650 MIL
Overall Length
1000 ft
Descriptions
Additional Information
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Description
AL XHHW 250 STR BLACK 1000'
Extra Long Description
XHHW-2 TYPE; 1000 FT; 1000 LENGTH IN FT; 653 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 296 LB/MFT WEIGHT; XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 22 STRANDS STRANDING; BLACK INSULATION COLOR; SOUTHWIRE[R] BRAND
Features
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Long Description
Aluminum Building Wire, 600 V, 22 Strands, 250 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 653 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 296 lb/mft
Product Type
Aluminum Building Wire
Short Description
Aluminum Building Wire, 250 kcmil, 600 V, XLPE Insulation, 5000'
Additional Information
Insulation Thickness
55 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
22
Outside Diameter
653 mil
Standards Met
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
27834101
GTIN
00032886542466
UPC
032886542466
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
XHHW-2
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight
296 lb/mft
Weight per foot
0.293
Carton
1000
Uses, Certifications, and Standards
Application
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Approval
UL 44
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat