URD40PCS - 4/0 Urd Sweetbriar Alu PCS

King Wire Inc.

  • $3.48 (Per Foot)
  • $3.48 (Per Foot)

  • $3,477.71 (Per 1,000 Feet)

In-Stock: 752 available locally (Deer Park, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD40PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
4/0 Urd Sweetbriar Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene (Xlpe) Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.590 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000183
Weight per unit
0.74 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.48 (Per Foot)
Reel
$3.48 (Per Foot)
Stock Availability
Deer Park
752 Feet (Check another store)
All Stores
72,253 Feet
Resources
Images
 
 
URD40PCS - Small Image
 
URD40PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG
Current Rating
205 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Additional Information
Abrasion Resistant;Moisture Resistant;Heat Resistant;Sunlight Resistant
Description
4/0 URD SWEETBRIAR ALU PCS
Long Description
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene (XLPE) Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.590 in Outside Diameter, Reel Package Type, Strand Solid/Strand, ASTM B-800, B-801;Directive 2002/95/EC;Fed
Product Type
Aluminum Conductor
Short Description
Aluminum Conductor, 19 Strands, 205A, 600V 2 Conductor, 4/0 AWG
Additional Information
Insulation Thickness
55 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
19
Outside Diameter
0.590 in
Solid/Strand
Strand
Standards Met
UL 44;Federal Specification JC-30B NEC;ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD40PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
244/1000 lb/ft
Weight per foot
0.74
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,253 Feet

Location search:

* All prices subject to change.

Begin Live Chat