URD401000 - 4/0 Urd Sweetbriar Alu 1000'

Southwire

  • $3477.71 (Per 1,000 Feet)
  • $3.48 (Per Foot)

  • $3,477.71 (Per 1,000 Feet)

In-Stock: 850 available locally (League City, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD401000
Manufacturer
Southwire
Manufacturer's Part Number
55418401
Description
4/0 Urd Sweetbriar Alu 1000'
Underground Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 Awg Conductor Size, 1000 FT Overall Length, 1421 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000175
Weight per unit
0.74 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.48 (Per Foot)
Reel
$3,477.71 (Per 1,000 Feet)
Stock Availability
League City
850 Feet (Check another store)
Deer Park
70,000 Feet
All Stores
346,981 Feet
Resources
Images
 
 
URD401000 - Large Image
 
URD401000 - Large Image
Attachments
 
 
URD401000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG
Current Rating
315 A;240 A
Number Of Conductors
3
Stranding
18 STRANDS (PHASE), 11 STRANDS (NEUTRAL)
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow (Extruded Stripe)
Color Code
Yellow Extruded Stripe
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Length
1000 ft
Outer Diameter
1421 MIL
Overall Length
1000 ft
Descriptions
Additional Information
Non Shielded
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Description
4/0 URD SWEETBRIAR ALU 1000'
Extra Long Description
DIRECT BURIAL TYPE; 1000 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 709 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME SWEETBRIAR; NEUTRAL CONDUCTOR SIZE 2/0 AWG; I
Long Description
UnderGround Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 AWG Conductor Size, 1000 ft Overall Length, 1421 mil Outside Diameter, 80 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 lb/1000 ft
Product Type
Underground Distribution Cable
Short Description
Underground Distribution Cable, Stranded, 315/240 A, 600 V
Additional Information
Insulation Thickness
80 mil (Phase/Neutral)
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
18 (Phase);11 (Neutral)
Outside Diameter
1421 mil
Shielding Type
Non-Shielded
Solid/Strand
Stranded
Standards Met
UL 854
Water Resistant
Yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55418401
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
709 lb/1000 ft
Weight per foot
0.74
Carton
1000
Uses, Certifications, and Standards
Approval
UL 854
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 346,981 Feet

Location search:

* All prices subject to change.

Begin Live Chat