URD101000 - 1/0 Urd Brenau Alu 1000'

Aluminum

  • $1843.68 (Per 1,000 Feet)
  • $1.84 (Per Foot)

  • $1,843.68 (Per 1,000 Feet)

In-Stock: 1,675 available locally (Katy, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD101000
Manufacturer
Aluminum
Manufacturer's Part Number
55415201
Description
1/0 Urd Brenau Alu 1000'
Underground Distribution Cable, Stranded, 215 A/160 A, 600 V, 9 (Phase);7 (Neutral) Strands, 3 Conductors, 1/0 Awg Conductor Size, 1000 FT Overall Length, 1106 Mil Outside Diameter, 80 Mil (Phase);60 Mil (Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 387 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000144
Weight per unit
0.387 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.84 (Per Foot)
Reel
$1,843.68 (Per 1,000 Feet)
Stock Availability
Katy
1,675 Feet (Check another store)
Houston RDC
46,000 Feet
All Stores
154,473 Feet
Resources
Images
 
 
URD101000 - Large Image
 
URD101000 - Large Image
Attachments
 
 
URD101000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
215 A;160 A
Number of Conductors
3
Conductor Size
1/0 AWG
Voltage Rating
600 V
Stranding
9 STRANDS (PHASE), 7 STRANDS (NEUTRAL)
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Color
Yellow (Extruded Stripe)
Conductor Material
Aluminum
Color Code
Yellow Extruded Stripe
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
1106 MIL
Descriptions
Product Type
Underground Distribution Cable
Long Description
UnderGround Distribution Cable, Stranded, 215 A/160 A, 600 V, 9 (Phase);7 (Neutral) Strands, 3 Conductors, 1/0 AWG Conductor Size, 1000 ft Overall Length, 1106 mil Outside Diameter, 80 mil (Phase);60 mil (Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 387 lb/1000 ft
Short Description
Underground Distribution Cable, Stranded, 215/160 A, 600 V
Additional Information
Non Shielded
extra long description
DIRECT BURIAL TYPE; 1000 FT; 1106 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 215 AMPERE DIRECT BURIAL, 160 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 387 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 1/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 9 STRANDS (PHASE), 7 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME BRENAU; NEUTRAL CONDUCTOR SIZE 2 AWG; INSULATIO
Description
1/0 URD BRENAU ALU 1000'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Solid/Strand
Stranded
Number of Strands
9 (Phase);7 (Neutral)
outside diameter
1106 mil
Insulation Thickness
80 mil (Phase);60 mil (Neutral)
Made in USA
yes
Maximum Operating Temperature
+90 °C
Standards Met
UL 854
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55415201
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1000
Packaging
Weight
387 lb/1000 ft
Package Type
Reel
Weight per foot
0.387
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 154,473 Feet

Location search:
These alternate items can be purchased instead of URD101000.
Jump To:

Similar Items

Similar items are close alternatives to URD101000, though they may not be 100% alike.

Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunligh...
  • Our Part #: URD10PCS
  • Katy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: URD10PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.84) ·
URD10PCS - Aluminum

Katy Availability: In Stock

Total Availability: In Stock

Book Price

$1.84

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat