URD10PCS - 1/0 Urd Brenau Alu PCS

King Wire Inc.

  • $1.99 (Per Foot)
  • $1.99 (Per Foot)

  • $1,990.70 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD10PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
1/0 Urd Brenau Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene (Xlpe) Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.450 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000149
Weight per unit
0.408 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.99 (Per Foot)
Carton
$1.99 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
45,536 Feet
Resources
Images
 
 
URD10PCS - Small Image
 
URD10PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45,536 Feet

Location search:
These alternate items can be purchased instead of URD10PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD10PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 215 A/160 A, 600 V, 9 (Phase);7 (Neutr...
  • Our Part #: URD101000
  • Nacogdoches Availability: 2,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 55415201
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,990.70) ·
URD101000 - King Wire Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,990.70

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat