MHF22461000 - 2-2-4-6 Mobile Home Feeder Alu 1000'

King Wire Inc.

  • $3243.30 (Per 1,000 Feet)
  • $3.24 (Per Foot)

  • $3,243.30 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Huntsville, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHF22461000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
2-2-4-6 Mobile Home Feeder Alu 1000'
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000300
Weight per unit
0.295 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.24 (Per Foot)
Reel
$3,243.30 (Per 1,000 Feet)
Stock Availability
Huntsville
1,000 Feet (Check another store)
Houston RDC
2,000 Feet
All Stores
34,231 Feet
Resources
Images
 
 
MHF22461000 - Large Image
 
MHF22461000 - Small Image
Specifications Sheets
 
 
MHF22461000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2-2-4-6 AWG
Current Rating
100 A
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Additional Information
Sunlight Resistant;Moisture Resistant;Flame Retardant
Description
2-2-4-6 MOBILE HOME FEEDER ALU 1000'
Long Description
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 60 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 0.884 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Sta
Product Type
Mobile Home Feeder Cable
Short Description
Mobile Home Feeder Cable, Stranded, 100A, 2-2-4-6 AWG
Additional Information
Insulation Thickness
60 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
0.884 in
Solid/Strand
Strand
Standards Met
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
MHF22461000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
295/1000 lb/ft
Weight per foot
0.295
Carton
1000
Uses, Certifications, and Standards
Application
Mobile Home
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat