PC234BHG - Flexbox BH Bar Hanger Ground

Allied Moulded Products

  • $11.12 (Each)
  • $11.12 (Each)

  • $266.76 (Per 24)

  • $1,111.52 (Per 100)
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
PC234BHG
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234BHG
Description
Flexbox BH Bar Hanger Ground
Flex Box Bar Hanger, Polycarbonate Material, Black, PC234-BH Model, Round (Ceiling Box) Shape, 2-5/16 In Width, 4 In Diameter, 16 to 24 In Adjustable Bar Hanger;Ground Strap, 27 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339980339 / 00085339980339 / 00085339980339
Weight per unit
0.7083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.12 (Each)
Carton
$11.12 (Each)
Standard Packaging
$266.76 (Per 24)
Resources
Specifications Sheets
 
 
PC234BHG - Specification Sheet
 
PC234BHG - Specification Sheet
Images
 
 
PC234BHG - Small Image
 
PC234BHG - Large Image
 
PC234BHG - Large Image
Attachments
 
 
PC234BHG - Specification Sheet
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
Polycarbonate
Shape
Round (Ceiling Box)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-5/16 in
Diameter
4 in
Depth
2-15/16 Inch
Descriptions
Product Type
Flex Box Bar Hanger
Description
FLEXBOX BH BAR HANGER GROUND
Long Description
Flex Box Bar Hanger, Polycarbonate Material, Black, PC234-BH Model, Round (Ceiling Box) Shape, 2-5/16 in Width, 4 in Diameter, 16 to 24 in Adjustable Bar Hanger;Ground Strap, 27 lb
Features
4" dia. round fixture support box for use with nonmetallic sheathed cable.
Short Description
Flex Box Bar Hanger, Black
Special Features
Molded-In Speed Klamps(TM)
Additional Information
Color Black; Fixture Rating 50 Lb
extra long description
CEILING FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-15/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 23 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R], SPEED KLAMPS[TM] BRAND; COLOR BLACK; FIXTURE RATING 50 LB; PC234-BH MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Nonmetallic Sheathed Cable
Mounting Type
16 to 24 in Adjustable Bar Hanger;Ground Strap
Standards Met
ANSI/UL 514C:File No. E30594
package quantity
24 PK
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
PC234BHG
sub brand
FlexBox(R)
Model
PC234-BH
Brand
Allied Moulded Products
GTIN
00085339980339
UPC
085339980339
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Ceiling Fixture
Packaging
Weight
27 lb
Standard Package
24 in
Weight per each
0.7083
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Mounting
16 to 24 Inch Adjustable Bar Hanger, Ground Strap
Capacity
23 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PC234BHG.
Jump To:

Cross Referenced

These items are similar to PC234BHG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9350-BHG/BHGK Allied Moulded Products n/a
PC234-BHG Allied Moulded Products 00085339980339
EZ20CHG Cantex 88700020061
TP16123 Eaton Crouse-Hinds 786189161236
S120HGAC Legrand Pass & Seymour 00785007206944
7825 Raco 50169078259
4070-95-40 Thomas & Betts 786358506097
B620HG-UPC Thomas & Betts 34481012641
B620KG-UPC Thomas & Betts 34481023487
BH525HP Thomas & Betts 34481178248
N-423-GC-95-V Thomas & Betts 785991017823

* All prices subject to change.

Begin Live Chat