PC234BH - 4-0 Box W/Bar Hanger

Allied Moulded Products

  • $10.12 (Each)
  • $10.12 (Each)

  • $242.76 (Per 24)

  • $1,011.51 (Per 100)

In-Stock: 15 available locally (Rogers, AR) ( change location)
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
PC234BH
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234-BH
Description
4-0 Box W/Bar Hanger
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener) Material, Black, PC234-Ub Model, 23 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-5/16 In Width, 4 In Diameter, 35 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339980322 / 00085339980322 / 00085339980322
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.12 (Each)
Carton
$10.12 (Each)
Standard Packaging
$242.76 (Per 24)
Stock Availability
Rogers
15 (Check another store)
Springdale
396
All Stores
465
Resources
Images
 
 
PC234BH - Large Image
 
PC234BH - Large Image
Attachments
 
 
PC234BH - Specification Sheet
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
Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener)
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
2-15/16 Inch
Diameter
4 in
Width
2-5/16 in
Descriptions
Additional Information
Color Black; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4-0 BOX W/BAR HANGER
Extra Long Description
NEW WORK, CEILING FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 2-5/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R] BRAND; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; PC234-BH MODEL
Long Description
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener) Material, Black, PC234-UB Model, 23 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-5/16 in Width, 4 in Diameter, 35 lb
Product Type
Fixture Support Box
Short Description
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener), Black, 23 cu.in
Special Features
Machine Tapped Fixture Holes;2 HR Fire Resistive Walls and Ceilings
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Adjustable Bar Hanger
Package Quantity
50 PK
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
PC234-BH
Model
PC234-UB
Sub Brand
FlexBox(R)
GTIN
00085339980322
UPC
085339980322
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Ceiling Fixture
Packaging
Standard Package
24 in
Weight
35 lb
Weight per each
1.125
Carton
1
Package
24
Uses, Certifications, and Standards
Application
New Work Residential Construction
Approval
UL 514C
Capacity
23 cu.in
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 465

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PC234BH.
Jump To:

Similar Items

Similar items are close alternatives to PC234BH, though they may not be 100% alike.

Cross Referenced

These items are similar to PC234BH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9350-BH/BHK Allied Moulded Products n/a
PC234-BH Allied Moulded Products 00085339980322
EZ20CH Cantex 88700020016
TP16122 Eaton Crouse-Hinds 786189161229
S120HAC Legrand Pass & Seymour 00785007206937
4070-94 Thomas & Betts 786358505885
4070-95 Thomas & Betts 786358506080
4070-95/4070-9502/4070-95-PC Thomas & Betts n/a
B620K Thomas & Betts 34481100850
BH525H Thomas & Betts 34481173441
N-423-C-95-V Thomas & Betts 785991017762

* All prices subject to change.

Begin Live Chat