9375FR - 4" 14.0 Cu In Fan Box

Allied Moulded Products

  • $9.23 (Each)
  • $9.23 (Each)

  • $221.60 (Per 24)

  • $923.33 (Per 100)

In-Stock: 458 available locally (Lenexa, KS) ( change location)
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
9375FR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9375-FR
Description
4" 14.0 Cu In Fan Box
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener) Material, Black, 9375-FR Model, 14 Cu.In Capacity, (2) 1/2 In Knockout Size, 2 Knockouts, Bottom Mount, 3-13/16 In Width, 4 In Diameter, 6 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339792918 / 00085339792918 / 00085339792918
Weight per unit
0.2917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Carton
$9.23 (Each)
Standard Packaging
$221.60 (Per 24)
Stock Availability
Lenexa
458 (Check another store)
All Stores
1,951
Resources
Images
 
 
9375FR - Large Image
 
9375FR - Large Image
Attachments
 
 
9375FR - Specification Sheet
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
Polycarbonate;Plated Carbon Steel (Fastener)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3-13/16 Inch
Diameter
4 in
Width
3-13/16 in
Descriptions
Additional Information
Fan Rating 70 Pound; Fixture Rating 110 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4" 14.0 CU IN FAN BOX
Extra Long Description
DEPTH 3 3/4 INCH; DIAMETER 4 INCH; CAPACITY 14 CU INCH CAPACITY; STANDARD PACKAGE 24; APPROVAL UL
Long Description
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener) Material, Black, 9375-FR Model, 14 cu.in Capacity, (2) 1/2 in Knockout Size, 2 Knockouts, Bottom Mount, 3-13/16 in Width, 4 in Diameter, 6 lb
Product Type
Fan Support Box
Short Description
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener), Black, 14 cu.in
Special Features
Fan/Fixture Screws for Joist Mounting;2 HR Fire Resistive Walls and Ceilings
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, Speed Clamp
For Use With
Non-Metallic Sheathed Cable
Knockout Size
(2) 1/2 in
Made In USA
yes
Mounting Type
Bottom Mount
Number Of Knockouts
2
Package Quantity
24 PK
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9375FR
Model
9375-FR
GTIN
00085339792918
UPC
085339792918
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Old/New Work, Fan/Fixture
Packaging
Standard Package
24 in
Weight
6 lb
Weight per each
0.2917
Carton
1
Package
24
Uses, Certifications, and Standards
Application
New and Old Work Residential Construction
Approval
UL, ANSI/UL 514C
Capacity
14 cu.in
Mounting
(2) 1/2 Inch Knockout, Bottom
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9375FR.
Jump To:

Cross Referenced

These items are similar to 9375FR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9375-FR Allied Moulded Products 00085339792918
FB442/FB412 Arlington n/a
TP1300 Eaton Crouse-Hinds 00786189013009
7120 Raco 00050169071205
CFB-12 Thomas & Betts 00786358003817
02525 Westinghouse n/a

* All prices subject to change.

Begin Live Chat