9350BHK - 4" RND NM FXTR SPRT BX W/16-24" Bar HNGR

Allied Moulded Products

  • $9.19 (Each)
  • $9.19 (Each)

  • $220.67 (Per 24)

  • $919.45 (Per 100)

In-Stock: 287 available locally (Lee's Summit, MO) ( change location)
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
9350BHK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9350-BHK
Description
4" RND NM FXTR SPRT BX W/16-24" Bar HNGR
Round Box, New Work, Wall/Ceiling Fixture Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 2-7/16 Inch; Ul, Ansi/Ul 514C Approval; 4 Inch Diameter; 16 to 24 Inch Adjustable Bar Hanger Mounting; 24 Standard Package; 22.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
085339881094 / 00085339881094 / 00085339881094
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Carton
$9.19 (Each)
Standard Packaging
$220.67 (Per 24)
Stock Availability
Lee's Summit
287 (Check another store)
Lenexa
1,837
All Stores
8,872
Resources
Images
 
 
9350BHK - Large Image
Attachments
 
 
9350BHK - Specification Sheet
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
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/16 INCH
Diameter
4 INCH
Descriptions
Additional Information
Fixture Rating 50 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4" RND NM FXTR SPRT BX W/16-24" BAR HNGR
Extra Long Description
NEW WORK, WALL/CEILING FIXTURE TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-7/16 INCH; UL 514C/263 APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 PER CARTON STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; COLOR OFF WHITE; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; INCLUDES GALVANIZED STEEL BRACKET, PLATED CARBON STEEL FASTENER, POLYVINYL CHLORIDE CLAMP; APPLICABLE STANDARD ANSI
Long Description
ROUND BOX, NEW WORK, WALL/CEILING FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY
Product Type
Round Box
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9350-BHK
GTIN
00085339881094
UPC
085339881094
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall/Ceiling Fixture
Packaging
Standard Package
24 in
Weight per each
1.3333
Carton
1
Package
24
Uses, Certifications, and Standards
Approval
UL, ANSI/UL 514C
Capacity
22.5 Cubic Inch
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9350BHK.
Jump To:

Similar Items

Similar items are close alternatives to 9350BHK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat