SMCBL123BKBLWH - 12/3 WG MC Sol BK/BL/WH/GN Steel Armor 250'

Southwire

  • $1.72 (Each)
  • $1.72 (Each)

  • $428.82 (Per 250)

  • $1,715.30 (Per 1,000)

In-Stock: 500 available locally (Cedar Park, TX) ( change location)
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
SMCBL123BKBLWH
Manufacturer
Southwire
Manufacturer's Part Number
57111501
Description
12/3 WG MC Sol BK/BL/WH/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, Blue, White and Green, 3 Conductors, 250 FT Overall Length, 0.513 In Outside Diameter, +90 °C Operating Temperature, 172 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875786 / 00032886875786
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$428.82 (Per 250)
Stock Availability
Cedar Park
500 (Check another store)
Austin RDC
0
All Stores
5,500
Resources
Images
 
 
SMCBL123BKBLWH - Video
 
SMCBL123BKBLWH - Small Image
 
SMCBL123BKBLWH - Large Image
 
SMCBL123BKBLWH - Large Image
Attachments
 
 
SMCBL123BKBLWH - Specification Sheet
Other Links
 
 
SMCBL123BKBLWH - Other
 
SMCBL123BKBLWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;Blue;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/3 WG MC SOL BK/BL/WH/GN STEEL ARMOR 250'
Extra Long Description
SWC 57111501 MC12/3SOLTHHN BKBEWE 1
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, Blue, White and Green, 3 Conductors, 250 ft Overall Length, 0.513 in Outside Diameter, +90 °C Operating Temperature, 172 lb/mft
Product Type
Metal Clad Cable
Short Description
Metal Clad Cable, Solid, 12/3 AWG with ground, PVC Jacket, 0.513 in, Yellow, Gray and Green
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.513 in
Solid/Strand
Solid
Standards Met
UL 83;UL 1569;UL 1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57111501
GTIN
00032886875786
UPC
032886875786
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
172 lb/mft
Weight per each
0.14
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL123BKBLWH.
Jump To:

Similar Items

Similar items are close alternatives to SMCBL123BKBLWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat