SGF34 - 3/4" Steel Flexible Conduit 100'

Southwire

  • $163.82 (Per 100 Feet)
  • $1.64 (Per Foot)

  • $163.82 (Per 100 Feet)

In-Stock: 20 available locally (Colorado Springs, CO) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF34
Manufacturer
Southwire
Manufacturer's Part Number
55081902
Description
3/4" Steel Flexible Conduit 100'
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0.812 to 0.835 In Conduit Inner Diameter, 100 FT Length, Steel, Hot Dip Galvanized, Gray, 5 In Bend Radius, 35 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042539 / 00032886042539
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$1.64 (Per Foot)
Reel
$163.82 (Per 100 Feet)
Stock Availability
Colorado Springs
20 Feet (Check another store)
Denver
1,200 Feet
All Stores
20,334 Feet
Resources
Images
 
 
SGF34 - Small Image
 
SGF34 - Large Image
 
SGF34 - Large Image
 
SGF34 - Large Image
Attachments
 
 
SGF34 - Specification Sheet
Other Links
 
 
SGF34 - Other
 
SGF34 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
100 ft
Descriptions
Description
3/4" STEEL FLEXIBLE CONDUIT 100'
Extra Long Description
SWC 55081902 FMC-RWS 3/4" 100C
Features
The 3/4 in. x 100 ft. Flexible Steel Conduit is made of high-strength galvanized steel alloy with a zinc coating for corrosion resistance. This conduit offers a smooth metal interior for easy wire pulling. UL and CSA safety listings.
Long Description
Flexible Conduit, 3/4 in Trade Size, 1.045 to 1.105 in Conduit Outer Diameter, 0.812 to 0.835 in Conduit Inner Diameter, 100 ft Length, Steel, Hot Dip Galvanized, Gray, 5 in Bend Radius, 35 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 3/4 in x 100 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
Additional Information
Bend Radius
5 in
Conduit Inner Diameter
0.812 to 0.835 in
Conduit Outer Diameter
1.045 to 1.105 in
Made In USA
yes
Outside Diameter
1075
Package Quantity
100 CT
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55081902
GTIN
00032886042539
UPC
032886042539
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3/4 in
Availability
Minimum Qty
100
Packaging
Weight
35 lb/100 ft
Weight per foot
0.035
Carton
100
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,334 Feet

Location search:

Greater Denver Area

Location Stock Available
Colorado Springs
20 View Store
Denver
1,200 View Store

* All prices subject to change.

Begin Live Chat