SGF12 - 1/2" Steel Flexible Conduit 100'

Southwire

  • $121.44 (Per 100)
  • $1.21 (Each)

  • $121.44 (Per 100)

In-Stock: 500 available locally (El Paso, TX) ( change location)
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
SGF12
Manufacturer
Southwire
Manufacturer's Part Number
55081802
Description
1/2" Steel Flexible Conduit 100'
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 100 FT Length, Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, 27 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042515 / 00032886042515
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.21 (Each)
Reel
$121.44 (Per 100)
Stock Availability
El Paso
500 (Check another store)
All Stores
27,266
Resources
Images
 
 
SGF12 - Small Image
 
SGF12 - Large Image
 
SGF12 - Large Image
 
SGF12 - Large Image
Attachments
 
 
SGF12 - Specification Sheet
Other Links
 
 
SGF12 - Other
 
SGF12 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
100 ft
Descriptions
Description
1/2" STEEL FLEXIBLE CONDUIT 100'
Extra Long Description
SWC 55081802 FMC-RWS 1/2" 100C
Features
The 1/2 in. x 100 ft. Flexible Steel Conduit offers a bendable construction with a smooth metal interior to promote easy wiring. This conduit is suitable for use in concealed or exposed applications. UL and CSA safety listings.
Long Description
Flexible Conduit, 1/2 in Trade Size, 0.86 to 0.92 in Conduit Outer Diameter, 0.625 to 0.645 in Conduit Inner Diameter, 100 ft Length, Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, 27 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 1/2 in x 100 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
Additional Information
Bend Radius
4 in
Conduit Inner Diameter
0.625 to 0.645 in
Conduit Outer Diameter
0.86 to 0.92 in
Made In USA
yes
Outside Diameter
890
Package Quantity
100 CT
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55081802
GTIN
00032886042515
UPC
032886042515
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
1/2 in
Availability
Minimum Qty
100
Packaging
Weight
27 lb/100 ft
Weight per each
0.027
Carton
100
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,266

Location search:

Greater El Paso Area

Location Stock Available
El Paso
500 View Store

* All prices subject to change.

Begin Live Chat