SGF114 - 1-1/4" Steel Flexible Conduit 50'

Southwire

  • $196.76 (Per 50)
  • $3.94 (Each)

  • $196.76 (Per 50)

  • $393.52 (Per 100)

In-Stock: 100 available locally (Oklahoma City, OK) ( change location)
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
SGF114
Manufacturer
Southwire
Manufacturer's Part Number
55091701
Description
1-1/4" Steel Flexible Conduit 50'
Flexible Conduit, 1-1/4 In Trade Size, 1.55 to 1.63 In Conduit Outer Diameter, 1.25 to 1.3 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, 65 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042379 / 00032886042379
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.94 (Each)
Reel
$196.76 (Per 50)
Stock Availability
Oklahoma City
100 (Check another store)
All Stores
2,923
Resources
Images
 
 
SGF114 - Small Image
 
SGF114 - Large Image
 
SGF114 - Large Image
 
SGF114 - Large Image
Attachments
 
 
SGF114 - Specification Sheet
Other Links
 
 
SGF114 - Other
 
SGF114 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
50 ft
Descriptions
Description
1-1/4" STEEL FLEXIBLE CONDUIT 50'
Extra Long Description
SWC 55091701 FMC-RWS 1-1/4" 50C
Long Description
Flexible Conduit, 1-1/4 in Trade Size, 1.55 to 1.63 in Conduit Outer Diameter, 1.25 to 1.3 in Conduit Inner Diameter, 50 ft Length, Steel, Hot Dip Galvanized, Gray, 8 in Bend Radius, 65 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 1-1/4 in x 50 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
Additional Information
Bend Radius
8 in
Conduit Inner Diameter
1.25 to 1.3 in
Conduit Outer Diameter
1.55 to 1.63 in
Made In USA
yes
Outside Diameter
1590
Package Quantity
50 CT
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091701
GTIN
00032886042379
UPC
032886042379
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
1-1/4 in
Availability
Minimum Qty
50
Packaging
Weight
65 lb/100 ft
Weight per each
0.63
Carton
50
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat