SGF1 - 1" Steel Flexible Conduit 50'

Southwire

  • $2.98 (Each)
  • $2.98 (Each)

  • $149.20 (Per 50)

  • $298.40 (Per 100)

In-Stock: 50 available locally (Stockbridge, GA) ( change location)
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
SGF1
Manufacturer
Southwire
Manufacturer's Part Number
55091601
Description
1" Steel Flexible Conduit 50'
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 6 In Bend Radius, 57 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042416 / 00032886042416
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.98 (Each)
Reel
$149.20 (Per 50)
Stock Availability
Stockbridge
50 (Check another store)
Atlanta
150
All Stores
9,105
Resources
Images
 
 
SGF1 - Small Image
 
SGF1 - Large Image
 
SGF1 - Large Image
 
SGF1 - Large Image
Attachments
 
 
SGF1 - Specification Sheet
Other Links
 
 
SGF1 - Other
 
SGF1 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
50 ft
Descriptions
Description
1" STEEL FLEXIBLE CONDUIT 50'
Extra Long Description
SWC 55091601 FMC-RWS 1" 50C
Features
Suitable for use in concealed or exposed applications. The 1 in. x 50 ft. Flexible Steel Conduit is made from high-strength galvanized steel alloy and is corrosion resistant with a hot-dipped zinc coating. UL and CSA safety listings. Gray color.
Long Description
Flexible Conduit, 1 in Trade Size, 1.3 to 1.38 in Conduit Outer Diameter, 1 to 1.04 in Conduit Inner Diameter, 50 ft Length, Steel, Hot Dip Galvanized, Gray, 6 in Bend Radius, 57 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 1 in x 50 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
Additional Information
Bend Radius
6 in
Conduit Inner Diameter
1 to 1.04 in
Conduit Outer Diameter
1.3 to 1.38 in
Made In USA
yes
Outside Diameter
1340
Package Quantity
50 CT
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55091601
GTIN
00032886042416
UPC
032886042416
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
1 in
Packaging
Weight
57 lb/100 ft
Weight per each
0.057
Carton
50
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat