MCPCS122BKWH250 - MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250'

Southwire

  • $2.16 (Per Foot)
  • $2.16 (Per Foot)

  • $540.04 (Per 250 Feet)

  • $2,160.15 (Per 1,000 Feet)

In-Stock: 750 available locally (Fort Collins, CO) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCPCS122BKWH250
Manufacturer
Southwire
Manufacturer's Part Number
59224001
Description
MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250'
MC Cable, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Black;Gray;Purple Color, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 12 - Strands, 0.539 In Outside Diameter, 250 FT Overall Length, Coil P
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886952968 / 00032886952968
Weight per unit
0.153 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.16 (Per Foot)
Carton
$540.04 (Per 250 Feet)
Stock Availability
Fort Collins
750 Feet (Check another store)
Denver
250 Feet
All Stores
146,500 Feet
Resources
Images
 
 
MCPCS122BKWH250 - Small Image
 
MCPCS122BKWH250 - Large Image
 
MCPCS122BKWH250 - Large Image
 
MCPCS122BKWH250 - Large Image
 
MCPCS122BKWH250 - Large Image
 
MCPCS122BKWH250 - Large Image
 
MCPCS122BKWH250 - Video
Attachments
 
 
MCPCS122BKWH250 - Specification Sheet
Other Links
 
 
MCPCS122BKWH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;Purple;Gray
Conductor Material
Copper
Insulation Material
THHN/THWN
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
MCPCS 12/2 BK/WH & 16/2 PR/PK 250'
Extra Long Description
SWC 59224001 MCPS12/2SOL BKWE 16/2
Long Description
MC Cable, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Black;Gray;Purple Color, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 12 - Strands, 0.539 in Outside Diameter, 250 ft Overall Length, Coil P
Product Type
Mc Cable
Short Description
MC Cable, #12 AWG, Strand, 600 V, 250 ft L, 2 Conductors
Additional Information
Armor Construction
Aluminum
Made In USA
yes
Media
Yes
Number Of Strands
12
Outside Diameter
0.539 in
Solid/Strand
Strand
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
59224001
GTIN
00032886952968
UPC
032886952968
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Coil
Weight
0.147 LB (Feet)
Weight per foot
0.153
Carton
250
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146,500 Feet

Location search:
These alternate items can be purchased instead of MCPCS122BKWH250.
Jump To:

Similar Items

Similar items are close alternatives to MCPCS122BKWH250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat