MCPCS122BKWH1000 - MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 1000'

Southwire

  • $2.16 (Each)
  • $2.16 (Each)

  • $2,160.16 (Per 1,000)

In-Stock: 3,000 available locally (Lee's Summit, MO) ( change location)
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
MCPCS122BKWH1000
Manufacturer
Southwire
Manufacturer's Part Number
59224002
Description
MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 1000'
MC-PCS Power &Amp;Amp; Control/Signal Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886953026 / 00032886953026
Weight per unit
0.153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Carton
$2,160.16 (Per 1,000)
Stock Availability
Lee's Summit
3,000 (Check another store)
Lenexa
21,000
All Stores
55,190
Resources
Images
 
 
MCPCS122BKWH1000 - Large Image
 
MCPCS122BKWH1000 - Small Image
 
MCPCS122BKWH1000 - Large Image
 
MCPCS122BKWH1000 - Large Image
 
MCPCS122BKWH1000 - Large Image
 
MCPCS122BKWH1000 - Large Image
 
MCPCS122BKWH1000 - Video
Other Links
 
 
MCPCS122BKWH1000 - Other
Attachments
 
 
MCPCS122BKWH1000 - Specification Sheet
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
MCPCS SOL 12/2 BK/WH & 16/2 PR/PK 1000'
Extra Long Description
SWC 59224002 MCPS12/2SOL BKWE 16/2
Features
Southwires MC-PCS Duo is suitable for use as circuits for branch power distribution in commercial, industrial, institutional and multi-residential buildings as well as power, lighting, control and signal circuits. It works with LED lighting with 0-10V dimming. This cable is constructed with 12 AWG CU Type THHN/THWN power and ground conductors along with a control conductor assembly composed of a 30 mil PVC jacket covering two 16 AWG CU Type TFN control conductors. The phase conductors, ground and control c
Long Description
MC-PCS Power & Control/Signal Cable
Product Type
MCPS12/2SOL Bkwe 16/2 AA 1000R
Additional Information
Media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
59224002
GTIN
00032886953026
UPC
032886953026
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Weight per each
0.153
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MCPCS122BKWH1000.
Jump To:

Similar Items

Similar items are close alternatives to MCPCS122BKWH1000, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat