MC62WG1000 - MC62WG1000

Southwire

  • $4.19 (Per Foot)
  • $4.19 (Per Foot)

  • $4,188.65 (Per 1,000 Feet)

In-Stock: 325 available locally (Edmond, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC62WG1000
Manufacturer
Southwire
Manufacturer's Part Number
68710303
Description
MC62WG1000
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038617 / 00032886038617
Weight per unit
0.318 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.19 (Per Foot)
Reel
$4,188.65 (Per 1,000 Feet)
Stock Availability
Edmond
325 Feet (Check another store)
Oklahoma City
1,000 Feet
All Stores
20,379 Feet
Resources
Other Links
 
 
MC62WG1000 - Other
Images
 
 
MC62WG1000 - Video
 
MC62WG1000 - Small Image
 
MC62WG1000 - Large Image
Attachments
 
 
MC62WG1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6
Number Of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
MC62WG1000
Extra Long Description
SWC 68710303 MC6/2CuTHHN BkWe 8CG A
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
6-2 STR CU THHN BLACK/WHITE/#8 GREEN GROUND AIA MC 600V 1000 FT
Product Type
MC6/2CUTHHN Bkwe 8CG AA 1000R
Short Description
MC6/2CuTHHN BkWe 8CG AA 1000R
Additional Information
Media
Yes
Outside Diameter
0.716
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68710303
GTIN
00032886038617
UPC
032886038617
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
312.221
Weight per foot
0.318
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat