MC122BRGY250 - 12/2 WG MC BR/Gy Alu Armor 250'

Flexible Conduit

  • $177.51 (Per 250)
  • $0.71 (Each)

  • $177.51 (Per 250)

  • $710.05 (Per 1,000)

In-Stock: 4,750 available locally (Jacksonville - FL, FL) (change location)
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
MC122BRGY250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68936401
Description
12/2 WG MC BR/Gy Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347405 / 00032886347405
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.71 (Each)
Carton
$177.51 (Per 250)
Stock Availability
Jacksonville - FL
4,750 (Check another store)
All Stores
50,250
Resources
Images
 
 
MC122BRGY250 - Video
 
MC122BRGY250 - Small Image
 
MC122BRGY250 - Large Image
Attachments
 
 
MC122BRGY250 - Specification Sheet
Other Links
 
 
MC122BRGY250 - Other
 
MC122BRGY250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Brown;Gray;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft
Short Description
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
extra long description
SWC 68936401 Armorlite Type MC
Description
12/2 WG MC BR/GY ALU ARMOR 250'
Additional Information
Solid/Strand
Solid
outside diameter
0.475 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68936401
GTIN
00032886347405
UPC
032886347405
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
250
Packaging
Weight
104 lb/mft
Package Type
Coil
Weight per each
0.105
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC122BRGY250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC122BRGY250.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC122BRGY
  • Jacksonville - FL Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68936401
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($177.51) ·
MC122BRGY - Flexible Conduit

Jacksonville - FL Availability: In Stock

Total Availability: In Stock

Book Price

$0.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MC122BRGY250, though they may not be 100% alike.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC122BRGY1000
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 68936402
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($728.67) ·
MC122BRGY1000 - Flexible Conduit

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat