MC122BRGY1000 - 12/2 WG MC BR/Gy Alu Armor 1000'

Southwire

  • $0.97 (Each)
  • $0.97 (Each)

  • $967.62 (Per 1,000)
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
MC122BRGY1000
Manufacturer
Southwire
Manufacturer's Part Number
68936402
Description
12/2 WG MC BR/Gy Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347412 / 00032886347412
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$967.62 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
19,000
Resources
Images
 
 
MC122BRGY1000 - Video
 
MC122BRGY1000 - Small Image
 
MC122BRGY1000 - Large Image
Attachments
 
 
MC122BRGY1000 - Specification Sheet
Other Links
 
 
MC122BRGY1000 - Other
 
MC122BRGY1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,000

Location search:
These alternate items can be purchased instead of MC122BRGY1000.
Jump To:

Similar Items

Similar items are close alternatives to MC122BRGY1000, though they may not be 100% alike.

Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, ...
  • MFR Part #: 68936401
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 250 ($235.74) ·
MC122BRGY250 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$235.74

Per 250

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat