MC122BRGY250 - 12/2 WG MC BR/Gy Alu Armor 250'

Southwire

  • $239.31 (Per 250)
  • $0.96 (Each)

  • $239.31 (Per 250)

  • $957.23 (Per 1,000)

In-Stock: 39,750 available at other locations ( find a store with stock)
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
MC122BRGY250
Manufacturer
Southwire
Manufacturer's Part Number
68936401
Description
12/2 WG MC BR/Gy Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347405 / 00032886347405
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.96 (Each)
Carton
$239.31 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39,750
Resources
Images
 
 
MC122BRGY250 - Video
 
MC122BRGY250 - Small Image
 
MC122BRGY250 - Large Image
Attachments
 
 
MC122BRGY250 - Specification Sheet
Other Links
 
 
MC122BRGY250 - Other
 
MC122BRGY250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown;Gray;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/2 WG MC BR/GY ALU ARMOR 250'
Extra Long Description
SWC 68936401 MC12/2SOLTHHN BNGY 12G
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.475 in
Solid/Strand
Solid
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68936401
GTIN
00032886347405
UPC
032886347405
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Minimum Qty
250
Packaging
Package Type
Coil
Weight
104 lb/mft
Weight per each
0.105
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC122BRGY250.
Jump To:

Similar Items

Similar items are close alternatives to MC122BRGY250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat