MC122BKWH1000 - 12-2 WG MC Sol BK/WH/GN Alu Armor 1000'

Southwire

  • $979.36 (Per 1,000 Feet)
  • $0.98 (Per Foot)

  • $979.36 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Stockbridge, GA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122BKWH1000
Manufacturer
Southwire
Manufacturer's Part Number
68580002
Description
12-2 WG MC Sol BK/WH/GN Alu Armor 1000'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347160 / 00032886347160
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.98 (Per Foot)
Reel
$979.36 (Per 1,000 Feet)
Stock Availability
Stockbridge
2,000 Feet (Check another store)
Atlanta
5,000 Feet
All Stores
649,250 Feet
Resources
Images
 
 
MC122BKWH1000 - Video
 
MC122BKWH1000 - Small Image
 
MC122BKWH1000 - Large Image
Attachments
 
 
MC122BKWH1000 - Specification Sheet
Other Links
 
 
MC122BKWH1000 - Other
 
MC122BKWH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Material
PVC
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Description
12-2 WG MC SOL BK/WH/GN ALU ARMOR 1000'
Extra Long Description
SWC 68580002 MC12/2SOLTHHN BKWE 12G
Features
The Southwire 12/2 1,000 ft. Solid MC Cable with THHN has aluminum jacket construction that ensures durability. It allows for efficient branch, feeder and service power distribution in commercial, multi-residential, institutional and industrial buildings. This cable can withstand up to 600-Volt for efficient operation.
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 12/3 AWG with ground, PVC Jacket, 1000 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.475 in
Solid/Strand
Solid
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68580002
GTIN
00032886347160
UPC
032886347160
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
104 lb/mft
Weight per foot
0.105
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 649,250 Feet

Location search:

* All prices subject to change.

Begin Live Chat