MC103BKRDWH1000 - 10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'

Afc Cable Systems

  • $3.08 (Per Foot)
  • $3.08 (Per Foot)

  • $3,080.64 (Per 1,000 Feet)

In-Stock: 242 available locally (Durant, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC103BKRDWH1000
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
2108-60-00
Description
10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680114457 / 0077680114457 / 00077680114457
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.08 (Per Foot)
Reel
$3,080.64 (Per 1,000 Feet)
Stock Availability
Durant
242 Feet (Check another store)
Oklahoma City
1,000 Feet
All Stores
87,062 Feet
Resources
Images
 
 
MC103BKRDWH1000 - Small Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
Attachments
 
 
MC103BKRDWH1000 - Specification Sheet
Other Links
 
 
MC103BKRDWH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3
Material
Aluminum
Number Of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Color
Plain
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Length
12000
Descriptions
Description
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000'
Extra Long Description
AFC 2108-60-00 10-3 MCLIAL 1KR
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Product Type
10-3 McLial 1KR
Short Description
10-3 MCLIAL 1KR
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials
Additional Information
Bend Radius
9.33
Gauge
10 AWG
Inside Diameter
0.442
Outside Diameter
0.622
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2108-60-00
GTIN
00077680114457
UPC
077680114457
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
10-3
Packaging
Weight
1044.384
Weight per foot
0.22
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat