MC103BKRDWH - 10/3 WG MC Sol BK/WH/RD/GN Alu Armor

Southwire

  • $763.49 (Per 250 Feet)
  • $3.05 (Per Foot)

  • $763.49 (Per 250 Feet)

  • $3,053.95 (Per 1,000 Feet)

In-Stock: 250 available locally (Ft. Worth, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC103BKRDWH
Manufacturer
Southwire
Manufacturer's Part Number
68584201
Description
10/3 WG MC Sol BK/WH/RD/GN Alu Armor
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.58 In Outside Diameter, +90 °C Operating Temperature, 189 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346163 / 00032886346163
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$3.05 (Per Foot)
Reel
$763.49 (Per 250 Feet)
Stock Availability
Ft. Worth
250 Feet (Check another store)
DFW RDC
2,500 Feet
All Stores
149,500 Feet
Resources
Images
 
 
MC103BKRDWH - Small Image
 
MC103BKRDWH - Large Image
 
MC103BKRDWH - Large Image
 
MC103BKRDWH - Video
Attachments
 
 
MC103BKRDWH - Specification Sheet
Other Links
 
 
MC103BKRDWH - Other
 
MC103BKRDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR
Extra Long Description
SWC 68584201 MC10/3SOLTHHN BKWERD 1
Features
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Long Description
Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White, Red and Green, 3 Conductors, 250 ft Overall Length, 0.58 in Outside Diameter, +90 °C Operating Temperature, 189 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
0.58 in
Solid/Strand
Solid
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68584201
GTIN
00032886346163
UPC
032886346163
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Minimum Qty
250
Packaging
Package Type
Coil
Weight
189 lb/mft
Weight per foot
0.189
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 149,500 Feet

Location search:

* All prices subject to change.

Begin Live Chat