LT121000 - 1/2" Met L/T, Non Ul 1000'

Southwire

  • $1.38 (Each)
  • $1.38 (Each)

  • $137.58 (Per 100)

  • $1,375.80 (Per 1,000)

In-Stock: 33,050 available at other locations ( find a store with stock)
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
LT121000
Manufacturer
Southwire
Manufacturer's Part Number
55093802
Description
1/2" Met L/T, Non Ul 1000'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, Titan(R) Ef Style, 1000 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042652 / 00032886042652
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Reel
$1,375.80 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33,050
Resources
Images
 
 
LT121000 - Small Image
 
LT121000 - Large Image
Attachments
 
 
LT121000 - Specification Sheet
Other Links
 
 
LT121000 - Other
 
LT121000 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Color
Gray
Finish
Galvanized
Style
Titan(R) EF
Dimensions and Weight
Length
1000 ft
Descriptions
Description
1/2" MET L/T, NON UL 1000'
Extra Long Description
SWC 55093802 LTM-EF 1/2" GYJT 1000R
Long Description
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan(R) EF Style, 1000 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 lb/100 ft
Product Type
Liquidtight Flexible Conduit
Short Description
Liquidtight Flexible Conduit, 1/2 in x 1000 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Additional Information
Bend Radius
4 in
Conduit Inner Diameter
0.622 to 0.642 in
Conduit Outer Diameter
0.82 to 0.84 in
Made In USA
yes
Maximum Operating Temperature
+140 °F;+60 °C
Minimum Operating Temperature
+14 °F;-10 °C
Outside Diameter
844
Package Quantity
1000 RE
Standards Met
RoHS Compliant;REACH Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093802
GTIN
00032886042652
UPC
032886042652
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 in
Packaging
Weight
23 lb/100 ft
Weight per each
0.26
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat