Nacogdoches |
0 |
674 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT121000 |
LT12500 |
Manufacturer Number |
55093802 |
55093805 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042652 |
00032886053252 |
Weight per package |
0.26 (lbs/ft) |
0.26 (lbs/ft) |
Description |
LT121000 1/2" Met L/T, Non Ul 1000'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
|
LT12500 1/2" Met L/T, Non Ul 500'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, Titan(R) Ef Style, 500 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 LB/100 FT
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$1.28 (Foot) |
$1.28 (Foot) |
Carton/Reel |
$1,278.60 (1000 Feet) |
$639.30 (500 Feet) |
Standard Packaging/Reel |
$1,278.60 (1000 Feet) |
$639.30 (500 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
Jacket: PVC;Core: Steel |
|
Color |
Gray |
Gray |
Finish |
Galvanized |
Galvanized |
Style |
Titan(R) EF |
Titan(R) EF |
|
|
Description |
1/2" MET L/T, NON UL 1000' |
1/2" MET L/T, NON UL 500' |
extra long description |
SWC 55093802 Titan2 Type EF Extra-F |
SWC 55093805 Titan2 Type EF Extra-F |
Long Description |
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant |
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan(R) EF Style, 500 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 lb/100 ft |
Product Type |
Liquidtight Flexible Conduit |
Liquidtight Flexible Conduit |
Short Description |
Liquidtight Flexible Conduit, 1/2 in x 1000 ft, PVC, Gray |
Liquidtight Flexible Conduit, 1/2 in x 500 ft, PVC, Gray |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
|
Bend Radius |
4 in |
4 in |
Conduit Inner Diameter |
0.622 to 0.642 in |
0.622 to 0.642 in |
Conduit Outer Diameter |
0.82 to 0.84 in |
0.82 to 0.84 in |
Maximum Operating Temperature |
+140 °F;+60 °C |
+140 °F;+60 °C |
Minimum Operating Temperature |
+14 °F;-10 °C |
+14 °F;-10 °C |
outside diameter |
844 |
844 |
package quantity |
1000 RE |
500 RE |
Standards Met |
RoHS Compliant;REACH Compliant |
RoHS Compliant;REACH Compliant |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55093802 |
55093805 |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
Weight |
23 lb/100 ft |
23 lb/100 ft |
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |