ALF4 - 4" Alu Flexible Conduit

Southwire

  • $13.48 (Each)
  • $13.48 (Each)

  • $336.92 (Per 25)

  • $1,347.70 (Per 100)

In-Stock: 5 available locally (Hot Springs, AR) ( change location)
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
ALF4
Manufacturer
Southwire
Manufacturer's Part Number
55106301
Description
4" Alu Flexible Conduit
Flexible Conduit, 4 In Trade Size, 4.36 to 4.56 In Conduit Outer Diameter, 4 In Conduit Inner Diameter, 25 FT Length, Aluminum, 24 In Bend Radius, 76 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042966 / 00032886042966
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Reel
$336.92 (Per 25)
Stock Availability
Hot Springs
5 (Check another store)
Little Rock
0
All Stores
1,344
Resources
Images
 
 
ALF4 - Small Image
 
ALF4 - Large Image
Attachments
 
 
ALF4 - Specification Sheet
Other Links
 
 
ALF4 - Other
 
ALF4 - Other
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
Aluminum
Dimensions and Weight
Diameter
4"
Length
25 ft
Descriptions
Description
4" ALU FLEXIBLE CONDUIT
Extra Long Description
SWC 55106301 FMC-RWA 4" 25C
Long Description
Flexible Conduit, 4 in Trade Size, 4.36 to 4.56 in Conduit Outer Diameter, 4 in Conduit Inner Diameter, 25 ft Length, Aluminum, 24 in Bend Radius, 76 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 4 in x 25 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Additional Information
Bend Radius
24 in
Conduit Inner Diameter
4 in
Conduit Outer Diameter
4.36 to 4.56 in
Made In USA
yes
Outside Diameter
4460
Package Quantity
25 CT
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106301
GTIN
00032886042966
UPC
032886042966
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
4 in
Packaging
Weight
76 lb/100 ft
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat