ICN4S5490C2LSG - F54T5HO 120-277V W/Leads

Advance

  • $116.68 (Each)
  • $116.68 (Each)

  • $700.08 (Per 6)

In-Stock: 1 available locally (Pearland, TX) ( change location)
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
ICN4S5490C2LSG
Manufacturer
Advance
Manufacturer's Part Number
209361
Description
F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications;Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures;No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047866 / 00781087047866
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.68 (Each)
Standard Packaging
$700.08 (Per 6)
Stock Availability
Pearland
1 (Check another store)
Deer Park
0
All Stores
190
Resources
Images
 
 
ICN4S5490C2LSG - Small Image
 
ICN4S5490C2LSG - Large Image
Attachments
 
 
ICN4S5490C2LSG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T5
Number Of Lamps
4
Voltage Rating
120-277
Wattage
54
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
4.65
Width
6.69
Descriptions
Description
F54T5HO 120-277V W/LEADS
Extra Long Description
ADV 209361 ELE BALLAST (4) F54T5HO
Long Description
The right fit for your high-output applications;Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures;No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm
Product Type
Ele Ballast (4) F54T5HO 120-277V
Special Features
UL, CSA, RoHS
Additional Information
Ballast Factor
1
Power Factor
0.98
Start Type
Programmed Start
Total Harmonic Distortion
10
Wire Type
Solid
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
209361
GTIN
00781087047866
UPC
781087047866
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50to60
Standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN4S5490C2LSG.
Jump To:

Similar Items

Similar items are close alternatives to ICN4S5490C2LSG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat