ICN4P32N35I - 4LMP F32T8 120-277V Elec Bal

Advance

  • $36.84 (Each)
  • $36.84 (Each)

  • $368.40 (Per 10)

In-Stock: 11 available locally (Sherman, TX) ( change location)
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
ICN4P32N35I
Manufacturer
Advance
Manufacturer's Part Number
109132
Description
4LMP F32T8 120-277V Elec Bal
4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091517 / 00781087091517
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.84 (Each)
Standard Packaging
$368.40 (Per 10)
Stock Availability
Sherman
11 (Check another store)
DFW RDC
0
All Stores
2,980
Resources
Specifications Sheets
 
 
ICN4P32N35I - Specification Sheet
Attachments
 
 
ICN4P32N35I - Specification Sheet
Images
 
 
ICN4P32N35I - Small Image
 
ICN4P32N35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic Fluorescent
Current Rating
0.94 A
Lamp Type
T8
Number Of Lamps
4
Voltage Rating
277 V ac
Wattage
32 W
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1 in
Length
9.5 in
Width
1.3 in
Descriptions
Description
4LMP F32T8 120-277V ELEC BAL
Extra Long Description
ADV 109132 ELE BALLAST (4) F32T8 12
Features
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Long Description
4 lamp 120-277v fluorescent ballast 4lamp t8 ballast
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps
Special Features
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade
Additional Information
# Of Lamps
3/4
Ballast Factor
0.89
For Bulb Type
T8
Made In USA
yes
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Start Type
Instant Start
Total Harmonic Distortion
10 %
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
109132
Sub Brand
Philips Advance
GTIN
00781087091517
UPC
781087091517
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.441 kg/EA
Weight per each
1.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,980

Location search:
These alternate items can be purchased instead of ICN4P32N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN4P32N35I, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat