ICN2S28N35I - (2)F28T5 Elec Bal

Advance

  • $58.56 (Each)
  • $58.56 (Each)

  • $585.60 (Per 10)
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
ICN2S28N35I
Manufacturer
Advance
Manufacturer's Part Number
504506
Description
(2)F28T5 Elec Bal
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087080726 / 00781087080726
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.56 (Each)
Standard Packaging
$585.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
119
Resources
Specifications Sheets
 
 
ICN2S28N35I - Specification Sheet
Attachments
 
 
ICN2S28N35I - Specification Sheet
Images
 
 
ICN2S28N35I - Small Image
 
ICN2S28N35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN2S28N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S28N35I, though they may not be 100% alike.

Key Kteb-228HE-Uv-PS-CP 1 or 2X F28
  • MFR Part #: KTEB-228HE-UV-PS-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KTEB228HEUVPS - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat