ICN2S28N35I - (2)F28T5 Elec Bal

Advance

  • $64.41 (Each)
  • $64.41 (Each)

  • $644.10 (Per 10)

In-Stock: 115 available at other locations ( find a store with stock)
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
ICN2S28N35I
Manufacturer
Advance
Manufacturer's Part Number
504506
Description
(2)F28T5 Elec Bal
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087080726 / 00781087080726
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.41 (Each)
Standard Packaging
$644.10 (Per 10)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
115
Resources
Specifications Sheets
 
 
ICN2S28N35I - Specification Sheet
Images
 
 
ICN2S28N35I - Small Image
 
ICN2S28N35I - Large Image
Attachments
 
 
ICN2S28N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.53 A
Lamp Type
T5
Number Of Lamps
2
Voltage Rating
277 V ac
Wattage
28
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1 in
Length
9.5 in
Width
1.3 in
Descriptions
Description
(2)F28T5 ELEC BAL
Extra Long Description
ADV 504506 ELE BALLAST (2) F28T5 12
Features
Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in freque
Long Description
Fluorescent Ballast, Programmed, 28 W, 277 V ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 373 g/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Programmed Start, 28 W, 2 Lamps
Special Features
Compatible with all Major Energy-Saving T5 Linear Lamps
Additional Information
Ballast Factor
1.03
For Bulb Type
F28t5
Made In USA
yes
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Start Type
Programmed Start
Total Harmonic Distortion
10 %
Wire Type
Solid
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
504506
Sub Brand
Centium
GTIN
00781087080726
UPC
781087080726
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
373 g/EA
Weight per each
0.85
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Occupancy Sensor
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;FIDE Certificate;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN2S28N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S28N35I, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat