ICF2S26H1LDK - 2-26W T4 4PIN 120/277V Plug In CFL Elec Bal

Advance

  • $46.04 (Each)
  • $46.04 (Each)

  • $552.48 (Per 12)

In-Stock: 7 available locally (Sulphur Springs, TX) (change location)
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
ICF2S26H1LDK
Manufacturer
Advance
Manufacturer's Part Number
ICF2S26H1LDK
Description
2-26W T4 4PIN 120/277V Plug In CFL Elec Bal
Ballast, Programmed, 26 W, 277 V Ac, 0.54 A, CFQ26W/G24Q Shape, Non Dimmable, 2 Lamps, 4.98 In Length, 2.4 In Width, 1 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.250 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087117781 / 00781087117781
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.04 (Each)
Standard Packaging
$552.48 (Per 12)
Stock Availability
Sulphur Springs
7 (Check another store)
Tyler
12
All Stores
420
Resources
Images
 
 
ICF2S26H1LDK - Large Image
 
ICF2S26H1LDK - Large Image
Specifications Sheets
 
 
ICF2S26H1LDK - Specification Sheet
Attachments
 
 
ICF2S26H1LDK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26 W
Shape
CFQ26W/G24Q
Number of Lamps
2
Voltage Rating
277 V ac
Current Rating
0.54 A
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
4.98 in
Width
2.4 in
Height
1 in
Descriptions
Product Type
Ballast
Long Description
Ballast, Programmed, 26 W, 277 V ac, 0.54 A, CFQ26W/G24Q Shape, Non Dimmable, 2 Lamps, 4.98 in Length, 2.4 in Width, 1 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.250 kg/EA
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Short Description
Ballast, 26 W, 277 VAC, Metal
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Description
2-26W T4 4PIN 120/277V PLUG IN CFL ELEC BAL
extra long description
ADV 117788 ELE BAL (2) 26W CFL (4-P
Additional Information
For Bulb Type
CFL
start type
Programmed Start
Warranty
5 yr
package quantity
1 CT;12 PK
Ballast Factor
1
Power Factor
0.98
total harmonic distortion
10 %
Made in USA
yes
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Manufacturer Information
Manufacturers Part Number
ICF2S26H1LDK
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087117781
UPC
781087117781
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.250 kg/EA
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 420

Location search:

* All prices subject to change.

Begin Live Chat