71A8251001D - 250W HPS 5-Tap Bal

Advance

  • $333.52 (Each)
  • $333.52 (Each)

In-Stock: 1 available locally (Austin RDC, TX) ( change location)
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
71A8251001D
Manufacturer
Advance
Manufacturer's Part Number
490508
Description
250W HPS 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277/480 V, 1.82 A;1.1 A;0.92 A;0.83 A;0.45 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.65 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.612 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087114193 / 00781087114193
Weight per unit
12.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$333.52 (Each)
Stock Availability
Austin RDC
1 (Check another store)
All Stores
25
Resources
Specifications Sheets
 
 
71A8251001D - Specification Sheet
Images
 
 
71A8251001D - Small Image
 
71A8251001D - Large Image
Attachments
 
 
71A8251001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
1.82 A;1.1 A;0.92 A;0.83 A;0.45 A
Lamp Type
HPS
Number Of Lamps
1
Voltage Rating
120/208/240/277/480 V
Wattage
250
Dimensions and Weight
Height
4.3 in
Length
4.8 in
Width
1.69
Descriptions
Description
250W HPS 5-TAP BAL
Extra Long Description
ADV 490508 HPS BAL 250W S50 5-TAP K
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 250 W, 120/208/240/277/480 V, 1.82 A;1.1 A;0.92 A;0.83 A;0.45 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.65 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.612 kg
Product Type
Magnetic HID Kit
Short Description
Magnetic HID Kit, Pulse, 250 W, HPS Quad Ballast
Special Features
S50 ANSI
Additional Information
ANSI Code
S50
Ballast Factor
1
Dimmable
No
For Bulb Type
HPS
Made In USA
yes
Maximum Operating Temperature
+105 °C (Ignitor)
Minimum Operating Temperature
-40 °F (Starting Temperature)
Package Quantity
1 PK
Power Factor
0.90
Power Rating
250
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
490508
GTIN
00781087114193
UPC
781087114193
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.612 kg
Weight per each
12.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A8251001D.
Jump To:

Cross Referenced

These items are similar to 71A8251001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A8241-001D Philips Advance 00781087824115
71A8251-001D Philips Advance 00781087114193
71A8260-500 Philips Advance n/a
71A82A1-001D Philips Advance 00781087031230
71A82B6-500D Philips Advance n/a
71A82E6-500D Philips Advance n/a
71A82H1-500D Philips Advance n/a
DEL-00162 Deltona n/a
DEL-00433 Deltona n/a
GES250ML5AC4-55 GE Lighting 00043168717069
844-1878-047 Jefferson n/a
845-1878-047 Jefferson n/a
47634 Osram Sylvania 00046135476341
LU250/480-KIT Osram Sylvania n/a
78-10-1371 Ballastronix-Sola n/a
78-13-1371 Ballastronix-Sola n/a
78-14-1371 Ballastronix-Sola n/a
78-15-1371 Ballastronix-Sola n/a
78-16-1371 Ballastronix-Sola n/a
78-18-1870-1 Ballastronix-Sola n/a
78-18-1870-4 Ballastronix-Sola n/a
79-18-1850-1 Ballastronix-Sola n/a
1230-122 Universal Lighting Technologies n/a
1230-28S Universal Lighting Technologies n/a
1230-32 Universal Lighting Technologies n/a
1230-32S Universal Lighting Technologies n/a
1230-593S Universal Lighting Technologies n/a
12310-32-500-K Universal Lighting Technologies n/a
1232-321S Universal Lighting Technologies n/a
S25048TAC4M Universal Lighting Technologies n/a
S250ML5AC4M Universal Lighting Technologies n/a
S250TRIAC4M Universal Lighting Technologies n/a
17G2234 Valmont n/a
17G2234W18 Valmont n/a
17V2234W18F Valmont n/a
V90E1750 Venture n/a
V90J1711 Venture n/a
V90P1750 Venture n/a
V90V1750 Venture n/a
V90Y1711T Venture n/a
V90Y1750 Venture n/a

* All prices subject to change.

Begin Live Chat