ELCCBPCELC3 - Elc Cable PC or Elc-GP to Elc Controller 9.8 FT 3M

Eaton

  • $125.05 (Each)
  • $125.05 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCCBPCELC3
Manufacturer
Eaton
Manufacturer's Part Number
ELC-CBPCELC3
Description
Elc Cable PC or Elc-GP to Elc Controller 9.8 FT 3M
Computer Cable, PC/Programmable Logic Controller Type; 0.5 Pound; 9.84 Foot; 9-Pin D-Sub Female End A Connectors; 8-Pin Mini Din End B Connectors; Cutler-Hammer Brand; Elc Model
Slang Terms

Suggest a New Term
Categories
Interface Components - Cables Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/EAN/GTIN
782116343164 / ~ / 00782116343164
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$125.05 (Each)
Stock Availability
Hereford
0
Amarillo
0
All Stores
0
Resources
Images
 
 
ELCCBPCELC3 - Large Image
Attachments
 
 
ELCCBPCELC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
9.84 Foot
Descriptions
Commodity Description
Programmable Logic & Automation Cables
Description
ELC CABLE PC OR ELC-GP TO ELC CONTROLLER 9.8 FT 3M
Extra Long Description
PC/PROGRAMMABLE LOGIC CONTROLLER TYPE; 0.5 POUND; 9.84 FOOT; 9-PIN D-SUB FEMALE END A CONNECTORS; 8-PIN MINI DIN END B CONNECTORS; CUTLER-HAMMER BRAND; ELC MODEL
Long Description
COMPUTER CABLE, PC/PROGRAMMABLE LOGIC CONTROLLER TYPE; 0.5 POUND; 9.84 FOOT; 9-PIN D-SUB FEMALE END A CONNECTORS; 8-PIN MINI DIN END B CONNECTORS; CUTLER-HAMMER BRAND; ELC MODEL
Product Type
Computer Cable
Additional Information
Shipping Weight
0.5 Pound
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ELC-CBPCELC3
Model
ELC
GTIN
00782116343164
UPC
782116343164
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
PC/Programmable Logic Controller
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat