*The LFNC-C chart includes THHW, THWN, and TWWN-2 wire, but does not include type THHN wire.
Above information referenced from Table C.5, Table C.6, Table C.7, and Table C.8 in the 2020 NEC® (National Electric Code®).
For more information on the following types of conduit, please see our conduit fill charts below, which are based on Appendix C of the
National Electric Code® (NEC®) of 2020.
Electrical Metal Tubing (EMT) -- Table C.1, our Conduit Fill Chart for EMT, or our
EMT Conduit Fill Chart for Compact Wire
Electrical Non-Metallic Tubing (ENT) -- Table C.2, or our
ENT Conduit Fill Chart
Flexible Metallic Conduit -- Table C.3, our Conduit Fill Chart for Flexible Metal Conduit, or
FMC Conduit Fill Chart for Compact Wire
Intermediate Metal Conduit (IMC) -- Table C.4, or our Conduit Fill Chart for IMC, or
IMC Conduit Fill Chart for Compact Wire
Rigid Metallic Conduit -- Table C.9, our
Conduit Fill Chart for Rigid Metal Conduit
, or
RMC Conduit Fill Chart for Compact Wire
Rigid PVC Conduit, Schedule 80 -- Table C.10, or our Rigid Schedule 80 PVC Conduit Fill Chart
Rigid PVC Conduit, Schedule 40 -- Table C.11, or our Rigid Schedule 40 PVC Conduit Fill Chart
Type A PVC Conduit -- Table C.12
Type EB PVC Conduit -- Table C.13
If you have any other questions, see the NEC® Code Book or ask an
Elliott Electric Salesperson.
Warning: When using this information to perform electrical work, call a licensed electrician and consult the NEC® for safety.
All licensed electricians have passed examinations covering the National Electric Code®, know state and local building codes, and may
carry insurance to cover damages.