How To Calculate Voltage Drop


Use the following formula as a guide for calculating the voltage drop of a copper conductor.

Voltage Drop = Factor x Amps x Feet / 100

Copper Conductor: 80% Power Factor
Wire Size Single Phase Three Phase
14 AWG 0.4762 0.4167
12 AWG 0.3125 0.2632
10 AWG 0.1961 0.1677
8 AWG 0.1250 0.1087
6 AWG 0.0833 0.0714
4 AWG 0.0538 0.0463
3 AWG 0.0431 0.0379
2 AWG 0.0370 0.0323
1 AWG 0.0323 0.0278
1/0 AWG 0.0269 0.0231
2/0 AWG 0.0222 0.0196
3/0 AWG 0.0190 0.0163
4/0 AWG 0.0161 0.0139
250 MCM 0.0147 0.0128
300 MCM 0.0131 0.0114
350 MCM 0.0121 0.0106
400 MCM 0.0115 0.0091
500 MCM 0.0101 0.0088

Shop all Wires, Cords, and Cables available at Elliott Electric Supply.


Warning: When using this information to perform electrical work, call a licensed electrician and consult the NEC® for safety. All licensed electricians have passed examinations covering the National Electric Code®, know state and local building codes, and may carry insurance to cover damages.