Add More Items
View All Quick Selects
Below you can add an image for 'Hubbell Lighting/Current Hli' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Battery Type: Nickel Cadmium, Color: White, Lamp Type: Led, Voltage Rating: 102/277 Vac, Wattage: 2.72 W.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$74.00
Each
Baffle, Stepped Baffle, White, Compatibility: Based On Housing Selection.
$5.29
CSL Led Striplight, 4 FT, Lens Type: Frosted Acrylic Lens, CCT and Lumen Switchable, 0-10V Dimming Driver, 120-277V.
$98.70
10W Led 2-Head Emergency Light White
$147.90
103-71
$33.50
Dual-Lite Approved, Battery Type=Sealed Lead-Acid, Black, 10-12 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: ¼ In F2 Faston Terminal. Only Batteries Approved By Dual-Lite Are Authorized For Use With Dual-Lite Products.
$32.76
Trim 6IN Vertical 2-Lamp CF Clear Alzak
$38.77
Batt-Pack 12.8V 1000MAH 12.8WH 4 Cell
$49.82
Wrap 2FT 2L 17W 120-277V T8 Bal
$52.92
Wrap 4FT 2L 32W 120-277V T8 Bal
$52.50
2X2 Led Center Basket Layin Lumen/CCT Select
$75.99
Col CFP22-40/33/2840 Edge Lit Flat
$66.99
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|Led Flat Panel 2X4 5608 LM 4000 K Dim|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|Columbia Lighting CFP24 5540|Columbia Lighting CFP245540|Columbia Lighting CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
$99.19
1000W MH Tribay 480V W/Receptacle
$676.00
CHB Led High Bay, Led, 2 FT, 5000 K, Medium Low Lumen, 17105 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
$267.72
Col CLB2-50MH-W-Edu 2' Linear High
$311.70
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
$42.46
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 4 Lamps, Die-Formed Steel Housing Material, Baked White Enamel, 11 LB/Ea
$61.00
CSL Led Striplight, 8 FT, Lens Type: Frosted Acrylic Lens, CCT and Lumen Switchable, 0-10V Dimming Driver, 120-277V.
$158.86
White Housing, Single Face, Red Letters. White Housing and Shield In Flame Retardant Polycarbonate. Fully Adjustable Led Lamp-Heads At 3.6W Each.
$278.86
20
Popularity
Default