Add More Items
View All Quick Selects
Below you can add an image for 'Hubbell Lighting/Current Hli' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mounting For Box or Pipe Mounting or 6.75 Inch Stake With 8 Inch So Cord For Landscape Applications (Included)., Light Distribution: Wide 6X6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 Cri, Light Output: 1115 LM, Voltage Rating: 120 Vac, Color: Dark Bronze.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$68.02
Each
MHS-Y250p8
$235.38
NRG® Perimeter, Wallpack, Wall (Surface), Led, Number Of Leds: 56, 3000 K and 5000 K, 80 Cri, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 Ma, 16.6 W, 120-277 Vac, Dark Bronze Matte Textured.
$115.38
Commercial Grade Led Flood Luminaire For Use In Outdoor Applications Such As A Commercial Building, Retail, Distribution and Educational Facilities.
$124.99
$333.99
VBGG-150
$28.45
Wattage: 54 W, Number Of Leds: 110, Light Distribution: Ies Type Iv, Voltage Rating: 120-277 V, Housing Size: Medium.
$187.31
Wallpack, Glass Refractor, 100W Led, 120-277V, 4000K.
$302.34
WGH2 Wallpacks Provide Safety and Security Lighting. Field Switchable Wattage and Color Temperature (4000K, 4500K, & 5000K) and Wall Mount At Heights From 15-25FT. Refractor Spreads Light and Softens Light Source Image.
$141.69
20
Popularity
Default