Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$263.65
Per 100
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Light Almond, 0.1300 LB
$81.39
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 LB
Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
$69.25
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
$402.64
Smooth Wall Plate Junior-Jumbo 1-Gang Decorator
Nacogdoches Availability: Out Of Stock
$71.01
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
$99.56
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.04609 LB
$68.33
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0900 LB
$802.28
9
Popularity
Default