Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 2.89 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$28.86
Each
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 2 In, Form: 35, Width: 5-1/4 In, Height: 3.38 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
$143.11
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4 In, Width: 3-1/2 In, Height: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tape
$33.57
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 4.13 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$64.82
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Width: 2.69 In, Height: 1-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded
$30.61
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 4.63 In, Height: 2.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$83.52
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 5.19 In, Height: 3.13 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Taper
$144.64
Clear Protect-O-Sleeves For Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-40' Length 48 In
Total Availability: Out of Stock
$7.94
Clear Protect-O-Sleeves For Size T-12 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
$15.16
9
Popularity
Default