X67 - 2" X Cond Body

Appleton

  • $144.64 (Each)
  • $144.64 (Each)

  • $723.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
X67
Manufacturer
Appleton
Manufacturer's Part Number
X67
Description
2" X Cond Body
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 5.19 In, Height: 3.13 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Taper
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507394 / 00781381507394
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.64 (Each)
Standard Packaging
$723.20 (Per 5)
Resources
Images
 
 
X67 - Small Image
 
X67 - Large Image
Attachments
 
 
X67 - Specification Sheet
Other Links
 
 
X67 - Other
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
2
Height
3.13
Width
5.19
Length
9.19
Descriptions
Description
2" X COND BODY
Product Type
2 FM7 Body
extra long description
APP X67 2 FM7 BODY
Long Description
FM7 UNILETS Type X Conduit Outlet Body, Hub Size: 2 IN, Form: 7, Length: 9.19 IN, Width: 5.19 IN, Height: 3.13 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Taper
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
GTIN
00781381507394
UPC
781381507394
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type X Conduit Outlet Body
Packaging
Weight per each
6.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of X67.
Jump To:

Similar Items

Similar items are close alternatives to X67, though they may not be 100% alike.

FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.4...
  • Our Part #: X47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X47
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($324.10)
X47 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.82

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4...
  • Our Part #: X27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X27
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($167.85) · 25 ($839.25)
X27 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.57

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.1...
  • Our Part #: X57
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X57
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($417.60)
X57 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.52

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 I...
  • Our Part #: X37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X37
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
X37 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2...
  • Our Part #: X67
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X67
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($231.18)
X67 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$231.18

Each

QTY:
Each
Add
1/2 FM7 BODY
  • MFR Part #: X17
  • GTIN: 00781381507332
  • Manufacturer: Appleton
2 FM7 BODY TYPE X -ALUM
  • MFR Part #: X67-SA
  • GTIN: 00781381606813
  • Manufacturer: Appleton
Cross Referenced

These items are similar to X67 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X67 Appleton Electric 00781381507394
X67 Eaton Crouse-Hinds 00782274746807
X67 Killark 00783936011653
X67 O-Z Gedney 00783126521528
X67 Thomas & Betts 00786210086651
X67 Thomas & Betts Conduit n/a

* All prices subject to change.

false