X57 - 1-1/2" X FM7 Cond Body

Appleton

  • $83.52 (Each)
  • $83.52 (Each)

  • $417.60 (Per 5)
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
X57
Manufacturer
Appleton
Manufacturer's Part Number
X57
Description
1-1/2" X FM7 Cond Body
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 4.63 In, Height: 2.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507387 / 00781381507387
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.52 (Each)
Carton
$417.60 (Per 5)
Resources
Images
 
 
X57 - Small Image
 
X57 - Large Image
Attachments
 
 
X57 - Specification Sheet
Other Links
 
 
X57 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/2
Height
2.56
Width
4.63
Length
8.19
Descriptions
Description
1-1/2" X FM7 COND BODY
Product Type
1 1/2 FM7 Body
extra long description
APP X57 1 1/2 FM7 BODY
Long Description
FM7 UNILETS Type X Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 7, Length: 8.19 IN, Width: 4.63 IN, Height: 2.56 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: T
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
GTIN
00781381507387
UPC
781381507387
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type X Conduit Outlet Body
Packaging
Weight per each
4.2
Carton
5
Uses, Certifications, and Standards
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of X57.
Jump To:

Similar Items

Similar items are close alternatives to X57, though they may not be 100% alike.

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1...
  • Our Part #: X57
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X57
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.43) ·
X57 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.43

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.4...
  • Our Part #: X47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X47
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($324.10) ·
X47 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.82

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In...
  • Our Part #: X67
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X67
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($723.20) ·
X67 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4...
  • Our Part #: X27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X27
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($167.85) · 25 ($839.25) ·
X27 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.57

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 I...
  • Our Part #: X37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: X37
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
X37 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2 FM7 BODY
  • MFR Part #: X17
  • GTIN: 00781381507332
  • Manufacturer: Appleton
1 1/2 FM7 BODY TYPE X -ALUM
  • MFR Part #: X57SA
  • GTIN: 00781381606790
  • Manufacturer: Appleton
Cross Referenced

These items are similar to X57 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X57 Appleton Electric 00781381507387
X57 Eaton Crouse-Hinds 00782274746609
X57 Killark 00783936011646
X57 O-Z Gedney 00783126521429
X57 Thomas & Betts 00786210086644
X57 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat