Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 Awg Transformer Connectors Are Made From 6061T-6 Aluminum Alloy. They Are Electro-Tin Plated For Low Contact Resistance. Two Nema 1/2" Holes For Easy Attachment. Rated 600 Volts.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$151.43
Each
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated For Direct Burial
$1,078.67
Per 100
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
$4,049.61
1/2" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
$2,844.67
1/4X4X12 "M" Ground Bar Kit
Total Availability: Out of Stock
$195.66
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 2" Pipe, 2"-2-3/8"Rod, Bright Dipped.
$284.79
Ground Rod Driver, 5/8" Max Dia
$694.38
The UGB2/0-414-12 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 12 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$54.03
3/4"X10' Cu GRND Rod
$5,227.30
Intersystem Grounding Bridge, Has 4 Termination Points, One More Than Required By The Nec. Cable Range 4 Termination Points For #4 to #14 Solid or Stranded. Attaches to Grounding Conductor With Lay In Style Lug With A Cable Range Of #6 to #2 Grounding Wire Solid or Stranded. Bronze With White Cover.
$23.07
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 2-1/2". Mast Size 2-1/2". Wire Holes Four At .875.
$8,416.02
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes Two At 1-1/4" and Two At 1-5/16".
$133.90
Meter Riser, 3 In Trade Size, 3.616 In Outside Diameter, 24 In Length, Gray, 3.1 LB/Ea
$22,331.70
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
$2,452.50
2 Inch Pipe Mounted Wire Holder. 36 Pieces.
$2,902.96
Clamp, Ground, Protective, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch
$653.27
3/4" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
$4,521.84
Flint Ignitor.
$17.66
Adapt Smaller Size Cable to Larger Size Mold
$2.64
Pool Water Bonding Kit, Above Ground; 3/16" Stud, Includes: 1 Bonding Plate (Stainless Steel), 1 Connector, 1 Rubber Sealing Washer, 2 Flat Washers, 2 Lock Washers
$78.06
20
Popularity
Default