MBG050 - 1/2" Intersystem Bonding

Bridgeport

  • $33.73 (Each)
  • $33.73 (Each)

  • $168.63 (Per 5)

  • $3,372.63 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
MBG050
Manufacturer
Bridgeport
Manufacturer's Part Number
MBG-050
Description
1/2" Intersystem Bonding
1/2" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
781747023742 / 0781747023742 / 00781747023742
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.73 (Each)
Carton
$33.73 (Each)
Standard Packaging
$168.63 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
MBG050 - Small Image
 
MBG050 - Large Image
 
MBG050 - Video
Attachments
 
 
MBG050 - Specification Sheet
Other Links
 
 
MBG050 - Other
 
MBG050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
MCC-050: Copper Conductor Ranges: Solid & stranded #8 to #2 Bare AWG. Aluminum Conductor Range: Stranded #6 to #2 AWG. IGB-050: Copper Conductor Ranges and Torques: #14 - #10 Sol/Str Torque 10 in-lbs, #8 Solid Torque 40 in-lbs, #6 - #4 Solid Torque 45 in-lbs
Material, Color, and Finish
Conductor Material
Brass/Stainless Steel/Steel
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Intersystem Bonding
Description
1/2" INTERSYSTEM BONDING
extra long description
BPT MBG-050 1/2" INTERSYSTEM BONDIN
Long Description
1/2" Mighty-Bond® Intersystem Bonding Bridge and Coupling combination
Special Features
Minimum enclosure plate thickness 16 Gauge (0.062 inches)
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
MBG-050
GTIN
00781747023742
UPC
781747023742
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Intersystem Bonding Bridge
Packaging
Weight per each
0.25
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Used to bond one continuous length of grounding conductor to an enclosure thru a 1/2" trade size knockout, inside or outside of an enclosure or panel board and provides 3-equipment bonding terminations. Meets the requirement for Intersystem Bonding. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cedar Park
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MBG050.
Jump To:

Similar Items

Similar items are close alternatives to MBG050, though they may not be 100% alike.

3/4" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
  • Our Part #: MBG075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MBG-075
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($268.06) ·
MBG075 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat