B38030900 - Flint Gun

Burndy

  • $17.66 (Each)
  • $17.66 (Each)
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
B38030900
Manufacturer
Burndy
Manufacturer's Part Number
B38030900
Description
Flint Gun
Flint Ignitor.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810403327 / 00781810403327
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.66 (Each)
Resources
Images
 
 
B38030900 - Large Image
 
B38030900 - Small Image
Brochures
 
 
B38030900 - Brochure
Other Links
 
 
B38030900 - Other
 
B38030900 - Other
Attachments
 
 
B38030900 - Specification Sheet
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
Accessories
Description
FLINT GUN
extra long description
BUR B38030900 BW FLINT IGNITER
Long Description
Flint Ignitor.
Special Features
Features: The B38-0309-00 Flint Ignitor Is Used To Ignite The Starting Powder, Each Mold That Is Sold With A Frame Has A Flint Ignitor Included, For Added Safety A Flint Ignitor Extension Is Available, Catalog Number B38-0904-00, That Attaches To The B38-0309-00 Flint Ignitor, This Allows Installers To Stay Approximately 36 IN Away From The Mold
Additional Information
pallet quantity
2250
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
B38030900
sub brand
BURNDYWELD
GTIN
00781810403327
UPC
781810403327
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Molds
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CM
Application
Used to ignite the starting powder
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat