Add More Items
View All Quick Selects
Below you can add an image for 'surge' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$84.90
Each
Eaton Type CH Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
$111.42
4 Wire 3PH 36IN Leads 0-650 Volts Surge Arrestors
$64.17
Eaton CH Surge Loadcenter With Surge Included, Pon, 200 A, Size X9, Copper, Nema 1, 25 Kaic, CSR, 44 SP/88 CKT, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
$639.09
Surge Protector, 4 FT Length, 1 CT Package Quantity
$22.88
Per Foot
Eaton CH Surge Loadcenter, Indoor Cover W Surge, Type CH Indoor Convertible Cover , 225 A, X9, Sandalwood , Nema 1, CH, Flush, 44 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
$110.80
Eaton Type CH Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral Surge Protective Device
Nacogdoches Availability: Out Of Stock
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral Surge Protective Device
$103.98
Eaton BR Residential Surge Breaker, Two-Pole, 30 A, 10 Ka Nominal Discharge, 36 Ka Surge Current
$126.25
7 Outlet + Telephone 15A 120V Surge Strip
$31.88
Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ Lugs, 44 Spaces, Box Size X9, Indoor
$1,423.91
Eaton BR Residential Surge Breaker, Two-Pole, 50A, 10 Ka Nominal Discharge, 36 Ka Surge Current
Storm Trapper, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 2 - Poles, 1 CT;18 PK Package Quantity
$151.32
DC Metal Ears 0-100 Volts Surge Arrestors
$47.78
Wall Mount Bracket, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 2 - Poles, 1 CT;25 PK Package Quantity
$144.80
Eaton CH Residential Surge Breaker, Two-Pole, 50A, 10 Ka Nominal Discharge, 36 Ka Surge Current
$157.88
Type CHQ Surge Protection Device, Type 2 SPD Plug-On Surge Protection
Total Availability: Out of Stock
$153.90
Plug On Surge Arrestor, 200 V;400 V, 0.67 LB/Ea
No longer available or discontinued by the manufacturer.
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea
$96.69
4 Wire 3PH 18IN Leads 0-600 Volts Surge Capacitors
20
Popularity
Default